Menu Search
MOLEX #119

Super-Safeway Lamp, Hand, Portable, NEMA 5-15P Plug

SKU # 78678860190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: PAR38
Voltage: 240V
Guard Type: Open End
Guard Material: Steel, Zinc Plated
Handle Material: Rubber
Plug Type: NEMA 5-15

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - PAR38; Voltage - 240V; Guard Type - Open End; Guard Material - Steel, Zinc Plated; Handle Material - Rubber; Plug Type - NEMA 5-15; Additional Information - Industrial Duty, Lamp Type: Incandescent, Material: 8-Gauge; Manufacturer Series - Super-Safeway

Additional Info: Industrial Duty, Lamp Type: Incandescent, Material: 8-Gauge