MOLEX #118

Lamp, Hand, Portable, NEMA 5-15P Plug

SKU: 78678899200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed, Easy-Open
Guard Material: Nylon
Cord Type: No Cord
Handle Material: Rubber
Lamp Watts: 100W
Explosion Proof Certified: No
Manufacturer Series: Super-Safeway
Description
Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed, Easy-Open; Guard Material - Nylon; Cord Type - No Cord; Handle Material - Rubber; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - Super-Safeway