Menu Search
MOLEX #102U

Super-PRoTEX Lamp, Hand, Portable, NEMA 5-15P Plug

SKU # 78678860140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed, Screw-Release
Guard Material: Wire, Zinc Plated
Handle Material: Rubber
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed, Screw-Release; Guard Material - Wire, Zinc Plated; Handle Material - Rubber; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - Super-PRoTEX