Menu Search
MOLEX #1600-12B

Watertite® Lamp, Hand, Portable, 50-ft 16/3 SOW-A Cord

SKU # 78678861507 Manufacturer Series: NEMA 4X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: 75A 12V
Guard Type: Closed, Screw Release
Guard Material: Steel
Cord Type: 16/3 SOW-A
Secondary Cord: 16/2 SOW-A, 50-ft
Transformer: In-Line 110/12VAC
Explosion Proof Certified: No