Menu Search
Hand Lamps Lamp, Hand, Portable, 25-ft 16/3 SOW-A Cord

MOLEX #1621-12A

Lamp, Hand, Portable, 25-ft 16/3 SOW-A Cord

SKU #78678862502
Manufacturer Series: VAPRoTEX NEMA 4X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Hand Lamp
Lamp Type: 75A 12V
Guard Type: Guard/Gasketed Globe
Guard Material: Steel
Cord Type: 16/3 SOW-A, 10-ft
Secondary Cord: 14/2 SOW-A, 25-ft
Transformer: In-Line 110/12VAC
Explosion Proof Certified: No