MOLEX #106S

Lamp, Hand, Portable, 100W Incandescent Lamp

SKU: 78678860111
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Hand Lamp
Lamp Type: 100 W Incandescent
Voltage: 240V AC
Guard Type: Zinc Plated Steel Guard
Guard Material: Metal
Devices: Switch
Handle Material: Rubber
Lamp Watts: 100W
Explosion Proof Certified: No
Manufacturer Series: 130102
Description
Hand Lamps: Type - Portable Hand Lamp; Lamp Type - 100 W Incandescent; Voltage - 240VAC; Guard Type - Zinc Plated Steel Guard; Guard Material - Metal; Devices - Switch; Handle Material - Rubber; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - 130102