Menu Search
MOLEX #61450

Woodhead Hand Lamp, LED, 120VAC, 20W

SKU # 78172547817 Manufacturer Series: 130104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Lamp
Lamp Type: LED
Voltage: 120V AC
Guard Type: Tempered Soda-Lime Glass Globe/Aluminum Guard
Guard Material: Cast Aluminum
Handle Material: Nylon
Lamp Watts: 20W