Menu Search
MOLEX #1090-HZA143

Explosion-Proof Handlamp 1 26W PL

SKU # 78678861274 Manufacturer Series: Haztex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Hand Lamp
Lamp Type: (1) 26W PL
Voltage: 120V
Guard Type: Glass Globe/Aluminum Guard
Guard Material: Aluminum
Devices: NEMA 5-15 Plug
Cord Type: 14/3SOOW
Cord Length: 25 ft.
Handle Material: Aluminum w/Rubber Bumpers
Ballast Type: Handle Mounted
Explosion Proof Certified: Yes

Hand Lamps: Type - Explosion-Proof Hand Lamp; Lamp Type - 1 26W PL; Voltage - 120V; Guard Type - Glass Globe/Aluminum Guard; Guard Material - Aluminum; Devices - NEMA 5-15 Plug; Cord Type - 14/3SOOW; Cord Length - 25-ft; Handle Material - Aluminum w/Rubber Bumpers; Ballast Type - Handle Mounted; Explosion Proof Certified - Yes; Additional Information - Class I, Div.1, Group CandD; Manufacturer Series - Haztex®

Additional Info: Class I, Div.1, Group CandD