MOLEX #963

Super-Safeway Cord Reel Hand Lamp 100A

SKU: 78678875253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cord Reel Hand Lamp
Lamp Type: 100A
Guard Type: Closed w/Reflector
Guard Material: Metal
Devices: Switch
Cord Length: 35 ft. 16/3
Handle Material: Rubber
Description
Cord Reel Hand Lamps, Incandescent: Type - Cord Reel Hand Lamp; Lamp - 100A; Guard Type - Closed w/Reflector; Guard Material - Metal; Devices - Switch; Lamp Handle Material - Rubber; Cord - 35-ft 16/3; Manufacturer Series - Super-Safeway