Menu Search
MOLEX #980-83

Cord Reel Hand Lamp (1) PL13/41

SKU # 78678833609 Manufacturer Series: 980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cord Reel Hand Lamp
Lamp Type: (1) PL13/41
Guard Type: Plastic Tube
Devices: Switch
Cord Length: 50 ft. 16/3 SJTOW
Handle Material: Rubber
Ballast Type: 120V, Cord Mounted
Reel Material: Steel/Polycarbonate
Reel Mounting: Wall/Ceiling

Cord Reel Hand Lamps, Fluorescent: Type - Cord Reel Hand Lamp; Lamp - (1) PL13/41; Ballast - 120V, Cord Mounted; Guard - Plastic Tube; Devices - Switch; Lamp Handle Material - Rubber; Reel Material - Steel/Polycarbonate; Reel Mounting - Wall/Ceiling; Cord - 50-ft 16/3 SJTOW; Additional Information - Ballast located in primary cord; Manufacturer Series - 980

Additional Info: Ballast located in primary cord