Menu Search
Hand Lamps Portable Hand Lamp and Charger, 8W Fluorescent , 120VAC, 50-ft Cord

K & H INDUSTRIES #850-T5

Portable Hand Lamp and Charger, 8W Fluorescent , 120VAC, 50-ft Cord

SKU #63483030014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Portable Hand Lamp and Charger
Lamp Type: 8W Fluorescent
Voltage: 120V AC
Guard Type: Tube w/reflector
Guard Material: Nonmetallic
Cord Type: 18 SJOW
Cord Length: 50 ft.
Handle Material: Rubber

Hand Lamps: Type - Portable Hand Lamp and Charger; Lamp Type - 8W Fluorescent ; Voltage - 120VAC; Guard Type - Tube w/reflector; Guard Material - Nonmetallic; Cord Type - 18 SJOW; Cord Length - 50-ft; Handle Material - Rubber, Yellow; Additional Information - Diameter: 2 in., Length: 20.5 in.

Additional Info: Diameter: 2 in., Length: 20.5 in.