Menu Search
Search
HUBBELL #HBL16LEDR

LED Hand Lamp, LED, 120VAC, 5W

SKU # 78358518526
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Hand Lamp
Lamp Type: LED
Voltage: 120V AC
Lamp Watts: 5W

Hand Lamps: Type - Replacement Hand Lamp; Lamp Type - LED; Voltage - 120VAC; Lamp Watts - 5W; Additional Information - 0.17A, 16 AWG, Color: Yellow

Additional Info: 0.17A, 16 AWG, Color: Yellow