Menu Search
Hand Lamps Portable Hand Lamp, Fluorescent, 120VAC, 13W
ERICSON MANUFACTURING CO #413-25

Portable Hand Lamp, Fluorescent, 120VAC, 13W

SKU # 78286254557 Manufacturer Series: 400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: Fluorescent
Voltage: 120V AC
Guard Type: Clear Lens
Guard Material: Butyrate
Devices: Switch, Receptacle
Cord Type: 16/3 SJTOW
Cord Length: 25 ft.
Handle Material: Thermoplastic
Plug Type: NEMA 5-15P
Ballast Type: Handle Mounted
Lamp Watts: 13W

Light; Angle; Portable Hand Lamp; Fluorescent; 120V; 13W; 16/3 SJTOW, 25 ft Cord; Nema 5-15 Plug; Switch, Receptacle Devices; Thermoplastic Handle; Handle Mounted Ballast