Menu Search
Hand Lamps Light, Extension, Portable, 75A 12V Lamp

ERICSON MANUFACTURING CO #1948-12

Light, Extension, Portable, 75A 12V Lamp

SKU #78286255929
Manufacturer Series: 1948
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Hand Lamp
Lamp Type: 75A 12V
Guard Type: Gasketed Globe w/Guard
Guard Material: Steel
Secondary Cord: 14/3 SOW, 50-ft
Transformer: None (12VAC source required)
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - 75A 12V; Guard Type - Gasketed Globe w/Guard; Guard Material - Steel; Secondary Cord - 14/3 SOW, 50-ft; Transformer - None (12VAC source required); Explosion Proof Certified - No; Additional Information - Vapor-proof Handlamp. 75W Lamp, NEMA 5-15 Plug; Manufacturer Series - 1948

Additional Info: Vapor-proof Handlamp. 75W Lamp, NEMA 5-15 Plug