Menu Search
Hand Lamps Lamp, Hand, Portable, Rubber Handle
ERICSON MANUFACTURING CO #70-NGQL

Vapor-Gard Lamp, Hand, Portable, Rubber Handle

SKU # 78286250488 Manufacturer Series: 70NG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Guard/Gasketed Globe
Guard Material: Wire, Zinc Plated
Cord Type: No Cord
Handle Material: Rubber
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Guard/Gasketed Globe; Guard Material - Wire, Zinc Plated; Cord Type - No Cord; Handle Material - Rubber; Lamp Watts - 100 W; Explosion Proof Certified - No; Additional Information - Quik-Latch Guard; Manufacturer Series - Vapor-Gard 70NG

Additional Info: Quik-Latch Guard