ERICSON MANUFACTURING CO #718

Lamp, Hand, Incandescent, 120V, Handle Mounted

SKU: 78286253201
Manufacturer Series: 7 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hand Lamp
Lamp Type: Incandescent
Voltage: 120V
Guard Type: Closed
Guard Material: Zinc Chromate
Cord Type: 16/3 SOW
Handle Material: Rubber
Plug Type: Nema 5-15P
Ballast Type: Handle Mounted
Lamp Watts: 150W
Description
Hand Lamps: Type - Hand Lamp; Lamp Type - Incandescent; Voltage - 120V; Guard Type - Closed; Guard Material - Zinc Chromate; Cord Type - 16/3 SOW; Handle Material - Rubber; Plug Type - Nema 5-15P; Ballast Type - Handle Mounted; Lamp Watts - 150W; Additional Information - Industrial Duty, Color: Yellow, Frequency: 60 Hz; Manufacturer Series - 7 Series
Additional Info: Industrial Duty, Color: Yellow, Frequency: 60 Hz