Menu Search
Hand Lamps Hand Lamp, Incandescent, 120V, 25-ft Cord

ERICSON MANUFACTURING CO #7825

Hand Lamp, Incandescent, 120V, 25-ft Cord

SKU #78286284861
Manufacturer Series: 7 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hand Lamp
Lamp Type: Incandescent
Voltage: 120V
Cord Type: 16/3 SOW
Cord Length: 25 ft.
Handle Material: Rubber
Plug Type: Nema 5-15P
Lamp Watts: 150W
Explosion Proof Certified: Yes

Hand Lamps: Type - Hand Lamp; Lamp Type - Incandescent; Voltage - 120V; Cord Type - 16/3 SOW; Cord Length - 25-ft; Handle Material - Rubber; Plug Type - Nema 5-15P; Lamp Watts - 150W; Explosion Proof Certified - Yes; Additional Information - Yellow Rubberized Heavy Duty Handle ; Manufacturer Series - 7 Series

Additional Info: Yellow Rubberized Heavy Duty Handle