Menu Search
Hand Lamps Hand Lamp, Incandescent, 120V, 25-ft Cord
ERICSON MANUFACTURING CO #7825-RS

Hand Lamp, Incandescent, 120V, 25-ft Cord

SKU # 78286285085 Manufacturer Series: 7 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hand Lamp
Lamp Type: Incandescent
Voltage: 120V
Guard Type: Closed w/Reflector
Devices: Switch
Cord Type: 16/3 SOW
Cord Length: 25 ft.
Handle Material: Rubber
Plug Type: Nema 5-15P
Ballast Type: Handle Mounted
Lamp Watts: 150W

Hand Lamps: Type - Hand Lamp; Lamp Type - Incandescent; Voltage - 120V; Guard Type - Closed w/Reflector; Devices - Switch; Cord Type - 16/3 SOW; Cord Length - 25-ft; Handle Material - Rubber; Plug Type - Nema 5-15P; Ballast Type - Handle Mounted; Lamp Watts - 150W; Additional Information - Industrial Duty, Color: Yellow, Frequency: 60 Hz; Manufacturer Series - 7 Series

Additional Info: Industrial Duty, Color: Yellow, Frequency: 60 Hz