Menu Search
Hand Lamps Explosion-Proof Hand Lamp, Fluorescent, 120V, 50-ft Cord
ERICSON MANUFACTURING CO #2550

Explosion-Proof Hand Lamp, Fluorescent, 120V, 50-ft Cord

SKU # 78286259079 Manufacturer Series: 2500 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Hand Lamp
Lamp Type: Fluorescent
Voltage: 120V
Guard Type: Tempered Glass Globe
Guard Material: Cast Aluminum
Cord Type: 16/3 SOW
Cord Length: 50 ft.
Handle Material: Glass Reinforced Phenolic
Plug Type: Nema 5-15P
Ballast Type: Handle Mounted
Lamp Watts: 26W
Explosion Proof Certified: Yes

Hand Lamps: Type - Explosion-Proof Hand Lamp; Lamp Type - Fluorescent; Voltage - 120V; Guard Type - Tempered Glass Globe; Guard Material - Cast Aluminum; Cord Type - 16/3 SOW; Cord Length - 50-ft; Handle Material - Glass Reinforced Phenolic; Plug Type - Nema 5-15P; Ballast Type - Handle Mounted; Lamp Watts - 26W; Explosion Proof Certified - Yes; Manufacturer Series - 2500 Series