Menu Search
Hand Lamps Explosion Proof Hand Lamp, 12VAC, 75W, 16/3 SOOW
ERICSON MANUFACTURING CO #2625-LV

Explosion Proof Hand Lamp, 12VAC, 75W, 16/3 SOOW

SKU # 78286285296 Manufacturer Series: 2600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Explosion-Proof Hand Lamp
Voltage: 12V AC
Guard Type: Glass Globe
Guard Material: Aluminum
Cord Type: 16/3 SOOW
Cord Length: 25 ft.
Handle Material: Glass Reinforced
Plug Type: NEMA 5-15P
Lamp Watts: 75W
Explosion Proof Certified: Yes

Ericsons 2600 series of hazardous duty LED handlamps are designed for use in the worlds most challenging environments where equipment is routinely exposed to explosive concentrations of vapor, liquid, dust or fibers. Designed and tested to the most rigorous standards, the 2600 series is certified for use in class I and II, div 1 and 2, groups C, D, F and G environments. Incorporating the latest LED lighting technology, the 2600 LED handlamps deliver long operational life, exceptional durability, reduced eye stress and lower operational costs. The 2600 series is rugged and designed to last, incorporating features such as an aluminum anti-spark guard, durable handle with no-slip grip, tempered glass globe, non-sparking alloy hanging hook and rubber bumpers to further enhance the usability of this product.