Menu Search
Search
EMERSON #52270003

Appleton Extension Light, 100 W Incandescent Lamp, 100 W, 120V, 50-ft 16/3SOW Cord

SKU # 03628326812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Hand Lamp
Lamp Type: (1) 13W PL
Voltage: 120V
Guard Type: Tempered Glass
Guard Material: Tempered Glass
Cord Type: 16/3 SOW
Ballast Type: Handle Mounted
Explosion Proof Certified: Yes

Hand Lamps: Type - Explosion-Proof Hand Lamp; Lamp Type - (1) 13W PL; Voltage - 120V; Guard Type - Tempered Glass; Guard Material - Tempered Glass; Cord Type - 16/3SOW; Ballast Type - Handle Mounted; Explosion Proof Certified - Yes; Additional Information - Class I, Div.1, Group CandD

Additional Info: Class I, Div.1, Group CandD