Menu Search
Hand Lamps Extension Light With Switch and Reflector, A Lamp, 100 W, 125V No Cord Cord

APPLETON #5000-SRG

Extension Light With Switch and Reflector, A Lamp, 100 W, 125V No Cord Cord

SKU #03628325410
Manufacturer Series: C-5000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed w/Reflector, Easy-Open
Guard Material: Wire, Zinc Plated
Devices: Switch, Receptacle
Cord Type: No Cord
Handle Material: Thermoplastic
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed w/Reflector, Easy-Open; Guard Material - Wire, Zinc Plated; Devices - Switch, Receptacle; Cord Type - No Cord; Handle Material - Thermoplastic; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - C-5000