Menu Search
APPLETON #7000G

Extension Light, A Lamp, 100 W, 125V No Cord Cord, Switch Device

SKU # 03628326070 Manufacturer Series: C-7000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed, Easy-Open
Guard Material: Wire, Zinc Plated
Cord Type: No Cord
Handle Material: Rubber
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed, Easy-Open; Guard Material - Wire, Zinc Plated; Cord Type - No Cord; Handle Material - Rubber; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - C-7000