Menu Search
Hand Lamps Extension Light, A Lamp, 100 W, 125V, 25-ft 16/3 SJTW-A Cord, Switch/Receptacle Device
APPLETON #5025-SG

Extension Light, A Lamp, 100 W, 125V, 25-ft 16/3 SJTW-A Cord, Switch/Receptacle Device

SKU # 03628325480 Manufacturer Series: C-5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Hand Lamp
Lamp Type: A
Voltage: 125V
Guard Type: Closed, Easy-Open
Guard Material: Wire, Zinc Plated
Devices: Switch, Receptacle
Cord Type: 16/3 SJTW-A
Cord Length: 25 ft.
Handle Material: Thermoplastic
Plug Type: Nema 5-15P
Lamp Watts: 100W
Explosion Proof Certified: No

Hand Lamps: Type - Portable Hand Lamp; Lamp Type - A; Voltage - 125V; Guard Type - Closed, Easy-Open; Guard Material - Wire, Zinc Plated; Devices - Switch, Receptacle; Cord Type - 16/3 SJTW-A; Cord Length - 25-ft; Handle Material - Thermoplastic; Plug Type - Nema 5-15P; Lamp Watts - 100 W; Explosion Proof Certified - No; Manufacturer Series - C-5000