Menu Search
Hand Lamps Extension Light, (1) F4T5CW Lamp, 4 W, 120V, 15-ft 18/2 SJTO Cord

APPLETON #53300411

Extension Light, (1) F4T5CW Lamp, 4 W, 120V, 15-ft 18/2 SJTO Cord

SKU #03628327062
Manufacturer Series: 5330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Hand Lamp
Lamp Type: (1) F4T5CW
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Cord Type: 18/2 SJTO
Cord Length: 15 ft.
Handle Material: Rubber
Ballast Type: Cord Mounted
Explosion Proof Certified: No