ALERT STAMPING & MFG CO #UPL-25G

Portable Hand Lamp, (1) 13W PL, 120V, 25-ft Cord

SKU: 04008200442
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Portable Hand Lamp
Lamp Type: (1)13W PL
Voltage: 120V
Guard Type: Plastic Tube w/Reflector
Guard Material: Plastic
Devices: Switch, Receptacle
Cord Type: 16/3 SJT
Cord Length: 25 ft.
Ballast Type: Handle Mounted
Explosion Proof Certified: No
Description
Hand Lamps: Type - Portable Hand Lamp; Lamp Type - (1) 13W PL; Voltage - 120V; Guard Type - Plastic Tube w/Reflector; Guard Material - Plastic; Devices - Switch, Receptacle; Cord Type - 16/3 SJT; Cord Length - 25-ft; Ballast Type - Handle Mounted; Explosion Proof Certified - No; Additional Information - Hanging Hook, Rotating Magnet Clip
Additional Info: Hanging Hook, Rotating Magnet Clip