Menu Search
MOLEX #1156

Super-Safeway Portable Hand Lamp Cage Closed End w/Reflector

SKU # 78678860862
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Hand Lamp Guards
Lamp Type: 100A
Guard Type: Portable Hand Lamp Cage
Latch Type: Screw Release
Material: Wire, Zinc Plated
Style/​Shape: Closed End with Reflector

Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Style/Shape - Closed End w/Reflector; Latch Type - Screw Release; Lamp - 100A; Material - Wire, Zinc Plated; Manufacturer Series - Super-Safeway