Menu Search

ERICSON MANUFACTURING CO #1940-12CF

Workstation Low Voltage

SKU: 78286281792
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Low Voltage Transformers
Lamp Type: Low Voltage
Transformer Type: Workstation
Number of Lamps: 1
Volts, Primary: 120V AC
Volts, Secondary: 12V AC
Description
Low Voltage Transformers: Transformer Type - Workstation; Lamp Type - Low Voltage; Number of Lamps - 1; Lamp Watts - 200; Primary Volts - 120VAC; Secondary Volt - 12VAC; Additional Information - Cord Length: 6 ft, Number of Outlets: 2, Outlet Rating: 10 A
Additional Info: Cord Length: 6 ft, Number of Outlets: 2, Outlet Rating: 10 A