Menu Search

ERICSON MANUFACTURING CO #9-A25

Portable Lamp Handle Assembly

SKU: 78286285128
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Lamp Handle Assembly
Accessory Type: Portable Lamp Handles
Cord Type: SOOW
Cord Length: 25 ft.
Description
Portable Lamp Handles: Type - Portable Lamp Handle Assembly; Cord Type - SOOW; Cord Length - 25 ft; Additional Information - No Switch, Cable Size: 16 AWG, No. of Conductors: 3, Current Rating: 15A, Voltage: 120V, Primary Cable End: Molded 5-15 Plug
Additional Info: No Switch, Cable Size: 16 AWG, No. of Conductors: 3, Current Rating: 15A, Voltage: 120V, Primary Cable End: Molded 5-15 Plug