Menu Search
Hand Lamp Accessories Portable Hand Lamp Cage
ERICSON MANUFACTURING CO #703

Vapor-Gard Portable Hand Lamp Cage

SKU # 78286252034 Manufacturer Series: 70N
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Accessory Type: Hand Lamp Guards
Guard Type: Portable Hand Lamp Cage
Latch Type: Quick
Material: Zinc Plated Steel Wire

Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Latch Type - Quick; Material - Zinc Plated Steel Wire; Additional Information - Diameter: 2.27 in.; Manufacturer Series - 70N Vapor-Gard

Additional Info: Diameter: 2.27 in.