Menu Search
Search
ERICSON MANUFACTURING CO #107

Portable Hand Lamp Cage Open End

SKU # 78286251007
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Hand Lamp Guards
Guard Type: Portable Hand Lamp Cage
Material: Zinc-plated Wire
Style/​Shape: Open End

Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Style/Shape - Open End; Material - Zinc Plated Wire; Additional Information - Maximum Wattage: 150 Watt

Additional Info: Maximum Wattage: 150 Watt