ERICSON MANUFACTURING CO #119-R

Portable Hand Lamp Cage Open End w/Reflector

SKU: 78286251020
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Hand Lamp Guards
Guard Type: Portable Hand Lamp Cage
Material: Zinc Plated Wire
Style/Shape: Open End with Reflector
Description
Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Style/Shape - Open End w/Reflector; Material - Zinc Plated Wire; Additional Information - Collar Diameter: 1.75 in., Maximum Wattage: 300W
Additional Info: Collar Diameter: 1.75 in., Maximum Wattage: 300W