Menu Search

ERICSON MANUFACTURING CO #104

Portable Hand Lamp Cage Closed End

SKU: 78286251004
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Hand Lamp Guards
Guard Type: Portable Hand Lamp Cage
Material: Zinc Plated Wire
Style/Shape: Closed End
Description
Hand Lamp Guards: Guard Type - Portable Hand Lamp Cage; Style/Shape - Closed End; Material - Zinc Plated Wire; Additional Information - Maximum Wattage: 100 Watt
Additional Info: Maximum Wattage: 100 Watt