IDEAL #74-011

Hickey Head Ductile Iron 3/4

SKU: 78325074011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hickey Head
Conduit - EMT: 3/4
Conduit - Rigid/IMC: 1/2
Handle Mtg - IPS: 3/4
Material: Ductile Iron
Description
Hand-Hickeys: Type - Hickey Head; Conduit - EMT - 3/4; Conduit - Rigid/IMC - 1/2; Handle Mtg - IPS - 3/4; Material - Ductile Iron