STANLEY #16-975

Wood Chisel Carbon Steel 1/2 in.

SKU: 07617416975
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood Chisel
Material: Carbon Steel
Finish: High-Chrome
Handle: Non-Metallic w/Steel Strike Cap
Blade Size - in: 1/2 in.
Length: 9 in.
Manufacturer Series: Fatmax
Description
Hand Chisels: Type - Wood Chisel; Material - Carbon Steel; Finish - High-Chrome; Handle - Non-Metallic w/Steel Strike Cap; Blade Size - in - 1/2 in.; Length - 9 in.; Manufacturer Series - Fatmax