Menu Search

STANLEY #16-286

Cold Chisel Chrome Vanadium Steel

SKU: 07617416286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cold Chisel
Material: Chrome Vanadium Steel
Finish: Powder Coated
Length: 5.56 in.
Description
Hand Chisels: Type - Cold Chisel; Material - Chrome Vanadium Steel; Finish - Powder Coated; Length - 5.56 in.; Additional Information - Cutting Edge: 3/8 in.
Additional Info: Cutting Edge: 3/8 in.