Menu Search
STANLEY #J86A7/16X12

Chisel; Cold; Black Oxide Hardened Steel; 12.00 in. Length; Alloy Steel Handle; 1/2 in. Width Blade; 7/16 in. Shaft

SKU # 66267901127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Chisel
Material: Hardened Steel
Finish: Black Oxide
Handle: Alloy Steel
Blade Size: W: 1/2 in.
Shaft Size: 7/16 in.

PROTO J86A7/16X12 1/2 COLD CHISEL