Menu Search
KLEIN TOOLS #66100

Electrician's Cold Chisel, 2-3/4 in. Blade, 8.00 in. L, Forged Alloy Steel, Round Shape Steel Handle

SKU # 09264466100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Chisel
Material: Forged Alloy Steel
Finish: Black Oxide
Handle: Steel, Round Shape
Blade Size: 2-3/4 in.

Hand Chisels: Type - Cold Chisel; Material - Forged Alloy Steel; Finish - Black Oxide; Handle - Steel, Round Shape; Blade Size - in - 2-3/4"; Additional Information - Enlarged Strike Cap, Overall tool length: 8" (203mm); Manufacturer Series - Electrician's

Additional Info: Enlarged Strike Cap, Overall tool length: 8" (203mm)