Menu Search
INDUSTRIAL SUPPLIES MISC #CCHS015

Chisel, Cape, Beveled Tip, Tool Steel, Black Oxide

SKU # 78404193630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cape Chisel
Material: Tool Steel
Finish: Black Oxide
Handle: Steel, Hex Shape
Blade Size: 11/16 in.
Shaft Size: 7/8"

Hand Chisels: Type - Cape Chisel; Material - Tool Steel; Finish - Black Oxide; Handle - Steel, Hex Shape; Blade Size - in - 11/16"; Shaft Size - 7/8"; Length - 17.38"; Additional Information - Beveled Tip. For Cutting, Grooving Keyholes or Slots

Additional Info: Beveled Tip. For Cutting, Grooving Keyholes or Slots