Menu Search
INDUSTRIAL SUPPLIES MISC #9615

Chisel, Cape, Beveled Tip, Alloy Steel, Black Oxide

SKU # 78404193639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cape Chisel
Material: Alloy Steel
Finish: Black Oxide
Handle: Steel, Hex Shape
Blade Size: 1/2 in.
Shaft Size: 3/4"

Hand Chisels: Type - Cape Chisel; Material - Alloy Steel; Finish - Black Oxide; Handle - Steel, Hex Shape; Blade Size - in - 1/2"; Shaft Size - 3/4"; Length - 8.00"; Additional Information - Beveled Tip. For Cutting, Grooving Keyholes or Slots

Additional Info: Beveled Tip. For Cutting, Grooving Keyholes or Slots