Menu Search
Search
RIDGID #36132

Bender, Tube; Tube Size: 1/2 in.; Bend Radius: 1-1/2 in.

SKU # 09569136132
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Bender
Tube Size: 1/2 in.
Bend Radius: 1-1/2 in.

The 90-degree set-up generates the leverage required to produce smooth, distortion-free bends to 180 degree in soft copper, steel and stainless-steel tubing. Open-side design slides over tubing at any point. Clearly marked in 15-degree increments.

Additional Info: Weight: 5-1/2 in.