Menu Search
Hand-Benders Bender Head and Handle Cast Alloy 3/4

KLEIN TOOLS #56204

AEROHEAD Bender Head and Handle Cast Alloy 3/4

SKU #09264456204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Bender Head and Handle
Conduit - EMT: 3/4
Conduit - Rigid/IMC: 1/2
Handle Mtg - IPS: 1
Handle Length: 44 in.
Material: Cast Alloy

Additional Info: Radius: 5" (127 mm)