KLEIN TOOLS #51202

Bender Head, 3/4 in. EMT, 1/2 in. Rigid/IMC, 3/4 in. IPS Handle, Malleable Iron

SKU: 09264451202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bender Head
Conduit - EMT: 3/4
Conduit - Rigid/IMC: 1/2
Handle Mtg - IPS: 3/4
Handle Length - in: Not Included
Material: Malleable Iron
Description
Hand-Benders: Type - Bender Head; Conduit - EMT - 3/4; Conduit - Rigid/IMC - 1/2; Handle Mtg - IPS - 3/4; Handle Length - in - Not Included; Material - Malleable Iron