GREENLEE #841AH

Bender Head and Handle Aluminum Alloy 3/4

SKU: 78331012677
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bender Head and Handle
Conduit - EMT: 3/4
Conduit - Rigid/IMC: 1/2
Handle Mtg - IPS: 3/4
Handle Length - in: Included
Material: Aluminum Alloy
Manufacturer Series: Site-Rite
Description
Hand-Benders: Type - Bender Head and Handle; Conduit - EMT - 3/4; Conduit - Rigid/IMC - 1/2; Handle Mtg - IPS - 3/4; Handle Length - in - Included; Material - Aluminum Alloy; Manufacturer Series - Site-Rite