Menu Search
Search
STANLEY #JSF15T

Hammer Tip Green Rawhide, Hardwood, Plastic

SKU # 66267902099
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hammer Tip
Material: Rawhide, Hardwood, Plastic
Color: Green
Use With Model: Soft Face Hammers

Hammer, Axe and Pick Replacement Components: Type - Hammer Tip; Material - Rawhide, Hardwood, Plastic; Color - Green; Use with Model - Soft Face Hammers; Additional Information - Tip Diameter: 1-1/2 in., Hardness: Tough

Additional Info: Tip Diameter: 1-1/2 in., Hardness: Tough