Menu Search
Search
SIGNIFY #BC150Q/CL-ETG-120V-12PK

Philips Lamp, Halogen; T4; Mini Candelabra Screw E11; 150W; 120V

SKU # 78667720354
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 150W
Lamp Style: Tubular
Voltage: 120V
Lumens: 2800
Average Life - hrs: 1000
Length: 3 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T4; Base: Mini Candelabra Screw E11; 150W; Lamp Style: Tubular; 120V; Average Life - hrs: 1000; Lumens: 2800