Menu Search
Search
SIGNIFY #BC150T3Q/CL-12/1

Philips Lamp, Halogen; T3; R7s; 150W; 120V

SKU # 78667720353
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 150W
Lamp Style: Tubular
Voltage: 120V
Lumens: 2400
Average Life - hrs: 2000
Length: 3-1/8 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T3; Base: R7s; 150W; Lamp Style: Tubular; 120V; Average Life - hrs: 2000; Lumens: 2400

Additional Info: Package: Blister Card