The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIGNIFY #50PAR20/HAL/SP10

Philips Lamp, Halogen; PAR20; Medium Screw E26; 50W; 130V

SKU # 78667713846
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 130V
Lumens: 550
Average Life - hrs: 2000
Type: Halogen
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Spot
Beam Spread - deg: 10 Deg
Length: 3-3/8 in.
Packaging: 15 (priced per lamp)