Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; R7s; 1000W; 240V

PHILIPS #1000T3Q/CL-240V-12PK

Lamp, Halogen; T4; R7s; 1000W; 240V

SKU #78667715040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: R7s
Watts: 1000W
Lamp Style: Tubular
Voltage: 240V
Lumens: 21000
Length: 10-1/16 in.
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T4; Base: R7s; 1000W; Lamp Style: Tubular; 240V; Lumens: 21000