Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; Mini Candelabra Screw E11; 250W; 130V

PHILIPS #146670

Lamp, Halogen; T4; Mini Candelabra Screw E11; 250W; 130V

SKU #78667714667
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 250W
Voltage: 130V
Lumens: 5000
Average Life - hrs: 1000
Length: 3-1/8 in.
Operating Position: 3 1/8
Packaging: 12 (Priced per Lamp)

Halogen; Bulb: T4; Base: Mini Candelabra Screw E11; 250W; Lamp Style: ; 130V; Average Life - hrs: 1000; Lumens: 5000